Motion
EM3550T-57
3000 rpm, 3 ph, 230 V/400 V, 143T Frame, TEFC Enclosure
Mi Item #08033766
MFR #EM3550T-57
Price$1,494.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 rpm, 3 ph, 230 V/400 V, 143T Frame, TEFC Enclosure
Mi Item #08033766
MFR #EM3550T-57

Mfr description
EM3550T-57 1.5HP,2850RPM,3PH,50HZ,143T,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,494.86/each

Specifications

Dimensions

  • Frame Size
    143T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/400 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    3000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)