Motion
68702
Intrinsically Safe, ProPolymer 4AA LED Industrial Flashlight
MI ITEM #08033933
MFR #68702
Your Price$100.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intrinsically Safe, ProPolymer 4AA LED Industrial Flashlight
MI ITEM #08033933
MFR #68702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.42/each(List $113.48)

Overview

Mfr description
68702 FLASHLIGHT 4AA BLACK
  • 130 meter beam distance
  • Class I, Div. 1 rated
  • Durable polymer construction
  • IP67 rated
  • waterproof to 1 meter for 30 minutes
  • 1 meter impact resistance tested
  • Non-conductive and lightweight
  • Ergonomically designed for maximum hand comfort

Specifications

  • Maximum Light Output
    100 lm
  • Maximum Run Time
    6 hrs
  • Resistance Features
    IP67
  • Length
    7 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Polymer Resin
  • Complete Light Output
    100 lm
  • Complete Beam Intensity
    4200 cd
  • Complete Run Time
    6 hrs
  • UL Listing
    Class I, Div. 2, Groups A,B,C,D, Class III, T4, Class I and II, Div. 1, Groups C,D,F,G
  • Includes
    (4) "AA" batteries
  • Manufacturer Upc Number
    80926687028
  • UPC_NO
    080926687028
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Handheld Flashlight
  • Battery Size
    AA
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • 130 meter beam distance • Class I, Div. 1 rated • Durable polymer construction • IP67 rated • waterproof to 1 meter for 30 minutes • 1 meter impact resistance tested • Non-conductive and lightweight • Ergonomically designed for maximum hand comfort
  • Number Of Batteries
    4
  • Rechargeable Flashlight
    Non-Rechargeable
  • Weight
    7.6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text