Motion
69727

VIKAN
69727

Remco 3" Stainless Steel Scraper - Orange
MI ITEM #08034390
MFR #69727
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69727

Remco 3" Stainless Steel Scraper - Orange
MI ITEM #08034390
MFR #69727

Mfr description
69727 3" STAINLESS STEEL SCRAPER ORANGE
  • Remco’s color-coded stainless steel scraper is an excellent solution for removing stubborn debris from smooth surfaces
  • The scraper’s beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
  • The scraper is made entirely of FDA compliant materials, making it safe for food contact
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Details

  • Color
    Orange
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904028741
  • Material
    Stainless Steel and Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)