Specifications
Dimensions
- Length48 cm
- Size3XL
Details
- ColorHi-Vis Yellow
- DescriptionIdeal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
- Manufacturer Upc Number616314071447
- Product TypeHigh-Visibility Vests
- UPC_NO616314071447
Overview
Mfr description
303-HSVP-LY-3X/14904 GPC 2-TONE VEST 3X
- Breathable polyester mesh
- 2" two-tone reflective tape for optimum visibility
- Zipper closure
- 2 internal lower pockets
- Available in hi-vis lime yellow and hi-vis orange