Motion
303-HSVPLY-4X
ANSI Type R Class 3 Value Two-Tone Mesh Vest
Mi Item #08034715
MFR #303-HSVPLY-4X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value Two-Tone Mesh Vest
Mi Item #08034715
MFR #303-HSVPLY-4X

Mfr description
303-HSVP-LY-4X/14904 GPC 2-TONE VEST 4X
  • Breathable polyester mesh
  • 2" two-tone reflective tape for optimum visibility
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 cm
  • Size
    4XL

Details

  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314071454
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314071454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)