Motion
SYJ5420-5LO-M5

SMC CORP OF AMERICA
SYJ5420-5LO-M5

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, L Plug without Connector, Body Ported Individual, M5
Mi Item #08034821
MFR #SYJ5420-5LO-M5
Price$89.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5420-5LO-M5

Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, L Plug without Connector, Body Ported Individual, M5
Mi Item #08034821
MFR #SYJ5420-5LO-M5

Mfr description
SYJ5420-5LO-M5
  • Fluid: air
  • Operating pressure range: 01 - 07MPa
  • Cv factor: body ported range 017 - 02;base mounted 025
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.57/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Actuation
    3 position exhaust center
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Individual
  • Series
    SYJ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)