Motion
1047882

SICK INC
1047882

1047882 CLV622-0001 BAR CODE SCANNER
Mi Item #08034954
MFR #1047882
Price$5,591.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047882

1047882 CLV622-0001 BAR CODE SCANNER
Mi Item #08034954
MFR #1047882

Mfr description
1047882 CLV622-0001 BAR CODE SCANNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,591.34/each

Specifications

Dimensions

  • Cable Length
    2.9500 ft, 0.90 m
  • Depth
    2.4020 in, 61 mm
  • Height
    1.5000 in, 38 mm
  • Lead Wire Length
    2.9500 in;0.90 m
  • Length
    2.4000 in, 61 mm
  • Weight
    225 g, 7.94 oz
  • Width
    2.6000 in, 66 mm

Details

  • Additional Details
    Laser class: 2;MTBF: 100;000 h;MTTF: 40;000 h (Laser diode);Electromagnetic compatibility (EMC): EN 61000-6-3 (2001-10) / EN 61000-6-2:2005;Vibration resistance: EN 60068-2-6 (1995);Shock resistance: EN 60068-2-27 (1993);Ambient light immunity: 2;000 lx;on barcode;Bar code print contrast (PCS): 60 %
  • Ambient Temperature Range
    0 to 40 °C;32 to 104 °F
  • Application
    Fixed Mount Barcode Scanners
  • Approval Listing Regulations
    CE, CULUS, IP65, RCM, RoHS, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, EU declaration of conformity, Ethercat certificate, Profinet certificate, UK declaration of conformity
  • Connection
    15-pin D-Sub HD male connector
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Description
    Fixed Mount Barcode Scanner, Clv62X, Short Range, Line Scanner, Fixed Focus, Ip65
  • Electrical Connection
    15-pin D-Sub HD male connector (0.9 m)
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Fixed Mount Barcode Scanner
  • Group & Class
    Fixed Mount Barcode Scanners
  • Housing Material
    Aluminum die cast
  • Input Voltage
    10 to 30 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    40 °C, 104 °F
  • Max Power / Current
    4.5 W
  • Medium
    1D Codes
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Output
    CAN | CANopen
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (VDE 0106/IEC 1010-1)
  • Sensing Principle
    Laser
  • Sensing Range
    2.1700 to 7.8700 in;55 to 200 mm
  • Sensor Type
    Line Scanner
  • Series
    CLV62x
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Vibration
    EN 60068-2-6 (1995)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)