Motion
DR100VT
18:1 Thrust - 6 oz / 175 cc Cartridge Dual Component Applicator
MI ITEM #08035091
MFR #DR100VT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18:1 Thrust - 6 oz / 175 cc Cartridge Dual Component Applicator
MI ITEM #08035091
MFR #DR100VT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR100VT CAULKING GUN
  • Heat Treated, Hex Rod, ETG Trigger, Starburst Release Plate

Specifications

  • Cartridge Size
    6 oz / 175 cc
  • Color
    Grey
  • For Use With
    Veterinary Medicine
  • Package Quantity
    1
  • Frame Type
    Dual Component
  • Package Height
    11.75 in
  • Package Width
    12.875 in
  • Manufacturer Upc Number
    039922911118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text