Motion
14MPCC238037

TB WOODS
14MPCC238037

Synchronous & Timing Belt - 14M, 14 mm Pitch, 2380 mm Pitch Length, 37 mm Width, 170 Teeth, Polyurethane Material
MI ITEM #08035617
MFR #14MPCC238037
Price$2,218.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPCC238037

Synchronous & Timing Belt - 14M, 14 mm Pitch, 2380 mm Pitch Length, 37 mm Width, 170 Teeth, Polyurethane Material
MI ITEM #08035617
MFR #14MPCC238037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,218.86/each

Specifications

Dimensions

  • Belt Width
    37 mm
  • Length
    2380 mm
  • Overall Length
    2380 mm
  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    2380 mm
  • Weight
    1.5 lbs
  • Width
    37 mm

Details

  • Belt Type
    14M
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Number Of Teeth  
    170
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to 185 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Power Chain Carbon Belt
  • UPC_NO
    698672912532

Overview

Mfr description
14MPCC-2380-37 QTPCII CARBON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought