Motion
261-3
Air Impact Wrenche & Ratchet - 261, Pistol Handle, 0.7500 in Drive Size, 0.3750 in Inlet, 1200 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #08035653
MFR #261-3
Price$1,277.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 261, Pistol Handle, 0.7500 in Drive Size, 0.3750 in Inlet, 1200 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #08035653
MFR #261-3

Mfr description
261-3 3/4IN AIR IMPACT 3IN ANVIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.65/each

Specifications

Dimensions

  • Blows per Minute
    1000 bpm
  • Drive Size
    0.7500 in
  • Inlet Size
    0.3750 in
  • Overall Height
    10.3000 in
  • Overall Length
    11.8000 in
  • Overall Width
    4.7000 in
  • Torque
    1200 ft-lbs

Details

  • Air Consumption
    9.5 cfm
  • Air Inlet
    3/8 NPT
  • Handle Style
    Pistol
  • Maximum Speed
    5500 rpm
  • Product Types
    Air Impact Wrench
  • Reverse Torque
    1200 ft-lbs
  • Series
    261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)