Motion
149629

BRADY
149629

ToughStripe Max B-543 Thick Floor Marking Tape - 2 in Width, 100 ft Length, 0.050 in Thickness, Vinyl Material, Yellow Color
MI ITEM #08035929
MFR #149629
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
149629

ToughStripe Max B-543 Thick Floor Marking Tape - 2 in Width, 100 ft Length, 0.050 in Thickness, Vinyl Material, Yellow Color
MI ITEM #08035929
MFR #149629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
149629 TOUGHSTRIPE MAX 2IN X 100FT
  • Provides greater thickness for resistance to cuts and scrapes in high-traffic areas
  • Durability in forklift and industrial vehicle traffic areas
  • Aggressive adhesive performance when you need it, easy removal when you don't
  • Tapered edges to minimize "pick points" and traffic bumps
  • Easy installation with minimal tools

Specifications

  • Adhesive Type
    Acrylic
  • Product Type
    Lane Marking Tape
  • Backing Material
    Vinyl
  • Color
    Yellow
  • Finish
    Gloss
  • Length
    100 ft
  • Manufacturer Upc Number
    754473607999
  • Operating Temperature Range
    140 °F
  • Tape Material
    Vinyl
  • Thickness
    0.050 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text