Motion
250-49-0520
Rimless Safety Glasses with Clear Temple, Clear Lens and FogLess® 3Sixty™ Coating
MI ITEM #08036147
MFR #250-49-0520
Your Price$8.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Clear Temple, Clear Lens and FogLess® 3Sixty™ Coating
MI ITEM #08036147
MFR #250-49-0520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.13/pr(List $9.87)

Overview

Mfr description
250-49-0520 PULSE CLEAR FOGLESS 3SIXTY
  • Lightweight, rimless design provides all day user comfort
  • Universal fit nose bridge, with soft nose pads for superior comfort
  • TPR temple end inserts for excellent grip
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • 9.5 Base curve lens front offers wide and unobstructed vision

Specifications

  • Lens Color
    Clear
  • Lens Coating
    FogLess 3Sixty
  • Size
    OS
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314232480
  • UPC_NO
    616314232480
  • Weight
    5.6 kg
  • Additional Details
    Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text