Overview
Mfr description
250-49-0521 PULSE GRAY FOGLESS 3SIXTY
- Lightweight, rimless design provides all day user comfort
- Universal fit nose bridge, with soft nose pads for superior comfort
- TPR temple end inserts for excellent grip
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 9.5 Base curve lens front offers wide and unobstructed vision
Specifications
- Lens ColorGray
- Lens CoatingFogLess 3Sixty
- Temple AdjustmentBayonet
- Comfort FeaturesLightweight, rimless design provides all day user comfort
- Frame StyleRimless
- DescriptionLightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
- Lens ShadeTinted
- Spec Sheet
- Manufacturer Upc Number616314232497
- UPC_NO616314232497
- Weight5.6 kg
- Additional DetailsLightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data