Specifications
Dimensions
- Glove SizeLarge
Details
- Ansi Isea Cut Resistance LevelA9
- Ansi Isea Puncture Resistance LevelA4
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialPolyurethane
- ColorGray / Green
- Cuff TypeKnitwrist
- Description KeywordPolyurethane Coated Palm & Fingers
- Liner/Shell MaterialAramid/Steel/Composite Filament
- MaterialTenActiv
- UPC_NO779406107834
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)