Motion
SUCPA205-16

NTN
SUCPA205-16

Tapped Base Pillow Block Unit - 2-Bolt Base, 1 in Bore, Stainless Steel Material, Standard Duty
Mi Item #08036158
MFR #SUCPA205-16
Price$255.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA205-16

Tapped Base Pillow Block Unit - 2-Bolt Base, 1 in Bore, Stainless Steel Material, Standard Duty
Mi Item #08036158
MFR #SUCPA205-16

Mfr description
SUCPA205-16 TAPPED BASE PILLOW BLOCK,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.37/each

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in
  • Overall Length
    76 mm
  • Overall Width
    38 mm
  • Weight
    1.7 lbs

Details

  • Bearing Number
    SUC205-16
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing ID
    SPA205N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529501038
  • Max Rpm
    5100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205-16
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529501038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)