Motion
STAGCXPU-10
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A9, Polyurethane Coated Palm & Fingers
Mi Item #08036214
MFR #STAGCXPU-10
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A9, Polyurethane Coated Palm & Fingers
Mi Item #08036214
MFR #STAGCXPU-10

Mfr description
STAGCXPU-10 TENACTIV CX GLOVE, 13GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray / Green
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    Aramid/Steel/Composite Filament
  • Material
    TenActiv
  • UPC_NO
    779406107766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)