Motion
STAGCXPU-11
TenActiv™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A9, Polyurethane Coated Palm & Fingers
MI ITEM #08036216
MFR #STAGCXPU-11
Your Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A9, Polyurethane Coated Palm & Fingers
MI ITEM #08036216
MFR #STAGCXPU-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.25/each(List $29.04)

Overview

Mfr description
STAGCXPU-11 TENACTIV CX GLOVE, 13GA

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A9
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Gray / Green
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Aramid/Steel/Composite Filament
  • Ansi Isea Puncture Resistance Level
    A4
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Material
    TenActiv

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text