Motion
STAGCXPU-7
TenActiv™ Cut Resistant Gloves - Size Small, ANSI Cut Level A9, Aramid/Steel/Composite Filament Liner
MI ITEM #08036217
MFR #STAGCXPU-7
List Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size Small, ANSI Cut Level A9, Aramid/Steel/Composite Filament Liner
MI ITEM #08036217
MFR #STAGCXPU-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.04/each for your price

Overview

Mfr description
STAGCXPU-7 TENACTIV CX GLOVE, 13GA

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A9
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Gray / Green
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Aramid/Steel/Composite Filament
  • Ansi Isea Puncture Resistance Level
    A4
  • Description Keyword
    Polyurethane Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text