Motion
SJ12-3ZMS-2X

RADIANS INC.
SJ12-3ZMS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi Vis Multi Color Color, Zipper Front Closure
Mi Item #08036236
MFR #SJ12-3ZMS-2X
Price$102.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ12-3ZMS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi Vis Multi Color Color, Zipper Front Closure
Mi Item #08036236
MFR #SJ12-3ZMS-2X

Mfr description
RADIANS SJ12-3ZMS-2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.65/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    Reflective Tape: 2 in Silver | Shell: 300D Oxford Polyester | Hood: Concealed Detachable | Cuffs: Elastic | Pockets: Zippered Slash | Cell Phone/Radio Chest | Inside Open Chest | Mic Tabs: Both Shoulders
  • ANSI Class
    Class 3
  • Applications
    Hi Visibility, Weatherproof
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi Vis Multi Color
  • Description
    Bomber Jacket
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Group & Class
    Class 3
  • High Visibility
    High Visibility
  • Hood Type
    Detachable
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    4
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    SJ12
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Bomber Jacket
  • Wrist Closure
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)