Motion
12S412-R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 142 in Flight Length
Mi Item #08036264
MFR #12S412-R
Price$1,945.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 142 in Flight Length
Mi Item #08036264
MFR #12S412-R

Mfr description
12S412-R CONVEYOR SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,945.52/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.6250 in
  • Bolt Size Length
    3.625 in
  • Bolt Size Width
    0.625 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    2 in
  • Flight Length
    142 in
  • Flight Thickness
    0.1875 in
  • Length
    142.0000 in
  • Nominal Pipe Size
    2.5 in
  • Pitch
    12
  • Screw Diameter
    12.0000 in
  • Storage Dimension Height
    12 in
  • Storage Dimension Length
    142 in
  • Storage Dimension Width
    12
  • Weight
    156.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Upc Number
    697950094151
  • Number Of Bolts
    4
  • Screw Direction
    Right Hand
  • Screw Type
    Sectional
  • UPC_NO
    697950094151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)