Motion
11-735-7

ANSELL
11-735-7

HyFlex® Cut Resistant Gloves - Size Small, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi Item #08036421
MFR #11-735-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-735-7

HyFlex® Cut Resistant Gloves - Size Small, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi Item #08036421
MFR #11-735-7

Mfr description
11-735-7 GLOVE CUT LEVEL 4
  • Strong fibers provide excellent resistance to cuts and burrs
  • Resilient coating resists abrasions and extends glove life
  • High level of cut protection (ANSI Level 4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Color
    Black / White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)