Motion
78C24
MI ITEM #08036455
MFR #78C24
Price$2,008.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08036455
MFR #78C24

Mfr description
78C24 SB SPROCKET
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,008.31/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Chain Roller Diameter
    0.8750 in
  • Chain Roller Width
    0.9380 in
  • Hub Outside Diameter
    6.5000 in
  • Length Through Bore
    5.3750 in
  • Maximum Bore
    4.0630 in
  • Outside Diameter
    20.8170 in
  • Pitch Diameter
    19.9880 in
  • Storage Dimension Length
    20.8200 in
  • Storage Dimension Width
    20.8200 in
  • Weight
    119.00 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Engineered Chain
  • Manufacturer Upc Number
    697950069272
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950069272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)