Motion
3777-X
3777-X Circuit Breaker - Xl, Off White
Mi Item #08036465
MFR #3777-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3777-X Circuit Breaker - Xl, Off White
Mi Item #08036465
MFR #3777-X

Mfr description
3777-X FULL GRAIN LEATHER KEVLAR STITCH
  • Smooth full-grain cowhide leather
  • Pulse protector
  • Extra wide thumb strap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    13
  • Size
    X

Details

  • Color
    Off White
  • Country of Origin
    PAKISTAN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)