Specifications
Dimensions
- Glove SizeX-Large
- Length12
- SizeX
Details
- ColorOff White
- Country of OriginPAKISTAN
Overview
Mfr description
93777-X FULL GRAIN LEATHER C100 THINSUL
- 3M Thinsulate™ C100 lining
- Full-grain cowhide stitched with Kevlar® thread
- Welted seams and pulse protector
- Extra wide thumb strap
- 51/2″ reflective gauntlet cuff