Motion
93777-M
93777-M Lined Circuit Breaker - Medium, Off White
Mi Item #08036472
MFR #93777-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93777-M Lined Circuit Breaker - Medium, Off White
Mi Item #08036472
MFR #93777-M

Mfr description
93777-M FULL GRAIN LEATHER C100 THINSUL
  • 3M Thinsulate™ C100 lining
  • Full-grain cowhide stitched with Kevlar® thread
  • Welted seams and pulse protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    12
  • Size
    M

Details

  • Color
    Off White
  • Country of Origin
    PAKISTAN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)