Overview
Mfr description
93777-XXL FULL GRAIN LEATHER C100 THIN
- 3M Thinsulate™ C100 lining
- Full-grain cowhide stitched with Kevlar® thread
- Welted seams and pulse protector
- Extra wide thumb strap
- 51/2″ reflective gauntlet cuff
Specifications
- Glove Size2X-Large
- Country of OriginPAKISTAN
- Length
- ColorOff White
- SizeXXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data