Specifications
Dimensions
- Weight214 lbs
Details
- Country of OriginMEX
- DescriptionKIT035
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382126452
- Model2059695
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE, NEMA Premium
- UPC_NO786382126452