Specifications
Dimensions
- Weight9.1 lbs
Details
- Country of OriginMEX
- DescriptionKIT035
- Manufacturer Upc Number786382126643
- Model2063392
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE, NEMA Premium
- UPC_NO786382126643
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)