Motion
8D100P1CS
IEEE 841 Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 405TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036694
MFR #8D100P1CS
Price$16,144.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEEE 841 Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 405TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036694
MFR #8D100P1CS

Mfr description
8D100P1CS 100 HP 3570 RPM 405TS 460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,144.65/each

Specifications

Dimensions

  • Frame Size
    405TS
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    147.1 ft-lbs
  • Weight
    970 lbs

Details

  • Base RPM
    3570 rpm
  • Country of Origin
    MEX
  • Description
    CE, 100 HP, 2P, 405TS
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.1 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382129293
  • Max Allowable Current
    114 A
  • Maximum Speed
    3570 rpm
  • Model
    GH22
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Motor Type
    IEEE 841 Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    80BC03J3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    80BC03J3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382129293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)