Motion
8D125P2CS
General Purpose 841 Plus® Motor - 125 hp, 460 V, 444TS Frame, 60 Hz, 1790 rpm Base
Mi Item #08036709
MFR #8D125P2CS
Price$22,081.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose 841 Plus® Motor - 125 hp, 460 V, 444TS Frame, 60 Hz, 1790 rpm Base
Mi Item #08036709
MFR #8D125P2CS

Mfr description
8D125P2CS 125 HP 1785 RPM 444TS 460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,081.38/each

Specifications

Dimensions

  • Frame Size
    444TS
  • Shaft Diameter
    2.3750 in
  • Weight
    1390 lbs

Details

  • Base RPM
    1790 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382131609
  • Model
    GJ43
  • Motor Horsepower
    125 hp
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382131609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)