Overview
Mfr description
8D125P2GS 125 HP 1785 RPM 444TS 575 V
Specifications
- Motor Phase3 ph
- Motor Horsepower125 hp
- Country of OriginUSA
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size444TS
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1785 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency95.4 %
- Motor Poles4
- DescriptionCE, 125 HP, 4P, 444TS
- Shaft Diameter2.3750 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight1390 lbs
- Harmonization Code8501.53.4000
- Manufacturer Upc Number786382131838
- UPC_NO786382131838
- ModelGJ55
- Max Allowable Current114 A
- Product TypesAC Motors
- Torque367.3 ft-lbs
- Opposite Drive End Bearing65BC03J3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data