Motion
CD125P3F
IEEE 841 Motor - 125 hp, 1200 rpm, 3 ph, 400-460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 985 rpm - 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #08036740
MFR #CD125P3F
Price$25,798.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEEE 841 Motor - 125 hp, 1200 rpm, 3 ph, 400-460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 985 rpm - 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #08036740
MFR #CD125P3F

Mfr description
CD125P3F 125 HP 1190 & 985 RPM 445T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,798.81/each

Specifications

Dimensions

  • Frame Size
    445T
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Torque
    551.8 ft-lbs
  • Weight
    1620 lbs

Details

  • Base RPM
    985 rpm - 1190 rpm
  • Country of Origin
    USA
  • Description
    TCE, 125 HP, 6P, 445T
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.53.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382131234
  • Max Allowable Current
    153 A, 177 A
  • Maximum Speed
    1190 rpm
  • Model
    GJ33
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    400-460 V
  • Motor Type
    IEEE 841 Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6318-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382131234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)