Motion
CD150P1GS
IEEE 841 Motor - 150 hp, 3600 rpm, 3 ph, 575 V, 445TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3580 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036743
MFR #CD150P1GS
Price$27,095.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEEE 841 Motor - 150 hp, 3600 rpm, 3 ph, 575 V, 445TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3580 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036743
MFR #CD150P1GS

Mfr description
CD150P1GS 150 HP 3580 RPM 445TS 575 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,095.40/each

Specifications

Dimensions

  • Frame Size
    445TS
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    220.1 ft-lbs
  • Weight
    1530 lbs

Details

  • Base RPM
    3580 rpm
  • Country of Origin
    USA
  • Description
    TCE, 150 HP, 2P, 445TS
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.53.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382131319
  • Max Allowable Current
    133 A
  • Maximum Speed
    3580 rpm
  • Model
    GJ36
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Motor Type
    IEEE 841 Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382131319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)