Motion
CD150P2FB
IEEE 841 Motor - 150 hp, 1800 rpm, 3 ph, 400-460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1485 rpm - 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #08036745
MFR #CD150P2FB
Your Price$19,340.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEEE 841 Motor - 150 hp, 1800 rpm, 3 ph, 400-460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1485 rpm - 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #08036745
MFR #CD150P2FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,340.49/each(List $24,175.61)

Overview

Mfr description
CD150P2FB 150 HP 1790 & 1485 RPM 445T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    400-460 V
  • Frame Size
    445T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1485 rpm - 1790 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.8 %
  • Motor Poles
    4
  • Description
    TCE, 150 HP, 4P, 445T
  • Shaft Diameter
    3.3750 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1610 lbs
  • Harmonization Code
    8501.53.4000
  • Manufacturer Upc Number
    786382131272
  • UPC_NO
    786382131272
  • Model
    GJ29
  • Max Allowable Current
    171 A, 198 A
  • Product Types
    AC Motors
  • Torque
    440.5 ft-lbs
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text