Motion
CHT10V2BLE
Vertical Hollow Shaft Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036753
MFR #CHT10V2BLE
List Price$7,482.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036753
MFR #CHT10V2BLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,482.12/each for your price

Overview

Mfr description
CHT10V2BLE 10 HP 3525RPM 215TP 230/460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    4
  • Description
    TUCI, 10 HP, 4P, 215TP
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    230 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382132163
  • UPC_NO
    786382132163
  • Model
    FU26
  • Max Allowable Current
    12.2 A, 24.3 A
  • Product Types
    AC Motors
  • Torque
    29.8 ft-lbs
  • Opposite Drive End Bearing
    6208-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text