Motion
CHT150V2CLG
Vertical Hollow Shaft Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 447TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036755
MFR #CHT150V2CLG
List Price$68,888.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 447TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036755
MFR #CHT150V2CLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68,888.66/each for your price

Overview

Mfr description
CHT150V2CLG 150 HP 1790 RPM 447TP 460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447TP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1790 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    95.8 %
  • Motor Poles
    4
  • Description
    TUCI, 150 HP, 4P, 447TP
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    2300 lbs
  • Harmonization Code
    8501.53.4000
  • Manufacturer Upc Number
    786382127770
  • UPC_NO
    786382127770
  • Model
    FU38
  • Max Allowable Current
    170 A
  • Product Types
    AC Motors
  • Torque
    440.7 ft-lbs
  • Opposite Drive End Bearing
    7320 BEM
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text