Motion
CHT15V2BLE
Vertical Hollow Shaft Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Vertical Mount, Continuous Duty
Mi Item #08036756
MFR #CHT15V2BLE
Price$8,713.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Vertical Mount, Continuous Duty
Mi Item #08036756
MFR #CHT15V2BLE

Mfr description
CHT15V2BLE 15 HP1775 RPM 254TP 230/460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,713.51/each

Specifications

Dimensions

  • Frame Size
    254TP
  • Service Factor
    1.15
  • Torque
    44.3 ft-lbs
  • Weight
    395 lbs

Details

  • Base RPM
    1775 rpm
  • Country of Origin
    MEX
  • Description
    TUCI, 15 HP, P, 254TP
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    92.4 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    H
  • Manufacturer Upc Number
    786382131883
  • Max Allowable Current
    17.8 A, 36 A
  • Maximum Speed
    1775 rpm
  • Model
    FU28
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    7310 BEP
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382131883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)