Motion
CHT250V2CLJX

US MOTORS (NIDEC)
CHT250V2CLJX

Vertical Hollow Shaft Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 449TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036759
MFR #CHT250V2CLJX
Price$107,317.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
CHT250V2CLJX

Vertical Hollow Shaft Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 449TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036759
MFR #CHT250V2CLJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107,317.27/each

Specifications

Dimensions

  • Frame Size
    449TP
  • Service Factor
    1.15
  • Torque
    734.7 ft-lbs
  • Weight
    3800 lbs

Details

  • Base RPM
    1785 rpm
  • Country of Origin
    MEX
  • Description
    JUCI, 250 HP, 4P, 449TP
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    96.2 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    H
  • Manufacturer Upc Number
    786382127855
  • Max Allowable Current
    273 A
  • Maximum Speed
    1785 rpm
  • Model
    FU40
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    7226 BCBM
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6219-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382127855

Overview

Mfr description
CHT250V2CLJX 250 HP 1785 RPM 449TP 460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought