Motion
CHT40V2BLG
Vertical Hollow Shaft Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Continuous Duty
Mi Item #08036763
MFR #CHT40V2BLG
Price$15,293.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Continuous Duty
Mi Item #08036763
MFR #CHT40V2BLG

Mfr description
CHT40V2BLG 40 HP 1780RPM 324TP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,293.15/each

Specifications

Dimensions

  • Frame Size
    324TP
  • Service Factor
    1.15
  • Torque
    117.9 ft-lbs
  • Weight
    740 lbs

Details

  • Base RPM
    1780 rpm
  • Country of Origin
    MEX
  • Description
    TUCI, 40 HP, 4P, 324TP
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.5 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    H
  • Manufacturer Upc Number
    786382132231
  • Max Allowable Current
    46 A, 93 A
  • Maximum Speed
    1780 rpm
  • Model
    FU32
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    7312 BEP
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382132231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)