Motion
CHT5V1BLE
Vertical Hollow Shaft Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3540 rpm Base, Vertical Mount, Continuous Duty
Mi Item #08036765
MFR #CHT5V1BLE
Price$6,762.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3540 rpm Base, Vertical Mount, Continuous Duty
Mi Item #08036765
MFR #CHT5V1BLE

Mfr description
CHT5V1BLE 5 HP 3540 RPM 184TP 230/460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,762.92/each

Specifications

Dimensions

  • Frame Size
    184TP
  • Service Factor
    1.15
  • Torque
    7.4 ft-lbs
  • Weight
    180 lbs

Details

  • Base RPM
    3540 rpm
  • Country of Origin
    MEX
  • Description
    TUCI, 5 HP, P, 184TP
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    H
  • Manufacturer Upc Number
    786382132170
  • Max Allowable Current
    6.2 A, 12.3 A
  • Maximum Speed
    3540 rpm
  • Model
    FU21
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6208-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    7309 BEP
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382132170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)