Motion
CHT60V2CLG
Vertical Hollow Shaft Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 364TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036767
MFR #CHT60V2CLG
List Price$26,285.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 364TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #08036767
MFR #CHT60V2CLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,285.57/each for your price

Overview

Mfr description
CHT60V2CLG 60 HP 1785 RPM 364TP 460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    364TP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    4
  • Description
    TUCI, 60 HP, 4P, 364TP
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    925 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382132194
  • UPC_NO
    786382132194
  • Model
    FU34
  • Max Allowable Current
    68 A
  • Product Types
    AC Motors
  • Torque
    176.7 ft-lbs
  • Opposite Drive End Bearing
    6213-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text