Motion
HD100P3E
Hostile Duty Premium® Efficiency Motor - 100 hp, 1200 rpm, 3 ph, 230/460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 990 rpm Base
MI ITEM #08036777
MFR #HD100P3E
List Price$19,414.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 100 hp, 1200 rpm, 3 ph, 230/460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 990 rpm Base
MI ITEM #08036777
MFR #HD100P3E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,414.35/each for your price

Overview

Mfr description
HD100P3E 100 HP 1190&990RPM 444T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    444T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    990 rpm
  • Motor Poles
    6
  • Shaft Diameter
    3.3750 in
  • Weight
    1450 lbs
  • Manufacturer Upc Number
    786382131418
  • UPC_NO
    786382131418
  • Model
    GJ09
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text