Motion
HD125P1FS
Hostile Duty Motor - 125 hp, 3600 rpm, 3 ph, 400-460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2975 rpm - 3580 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036783
MFR #HD125P1FS
Price$15,980.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 125 hp, 3600 rpm, 3 ph, 400-460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2975 rpm - 3580 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036783
MFR #HD125P1FS

Mfr description
HD125P1FS 125 HP 3580&2975 PRM 284T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,980.52/each

Specifications

Dimensions

  • Frame Size
    444TS
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    183.4 ft-lbs
  • Weight
    1300 lbs

Details

  • Base RPM
    2975 rpm - 3580 rpm
  • Country of Origin
    USA
  • Description
    CTE, 125 HP, 2P, 444TS
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.53.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382131432
  • Max Allowable Current
    142 A, 164 A
  • Maximum Speed
    3580 rpm
  • Model
    GJ01
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    400-460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382131432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)