Motion
HD125P2FS
Hostile Duty Premium® Efficiency Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1485 rpm Base
Mi Item #08036786
MFR #HD125P2FS
Price$15,008.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1485 rpm Base
Mi Item #08036786
MFR #HD125P2FS

Mfr description
HD125P2FS 125 HP 1785&1485 RPM 444T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,008.90/each

Specifications

Dimensions

  • Frame Size
    444TS
  • Shaft Diameter
    2.3750 in
  • Weight
    1260 lbs

Details

  • Base RPM
    1485 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382131463
  • Maximum Speed
    1790 rpm
  • Model
    GJ05
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382131463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)