Overview
Mfr description
HD125V3C 125 HP 1190 RPM 445T 460 V
Specifications
- Motor Phase3 ph
- Motor Horsepower125 hp
- Country of OriginUSA
- Synchronous Rpm1200 rpm
- Motor Supply Voltage460 V
- Frame Size445T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1190 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency95.0 %
- Motor Poles6
- DescriptionCTI, 125 HP, 6P, 445T
- Shaft Diameter3.3750 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight1500 lbs
- Harmonization Code8501.53.4000
- Manufacturer Upc Number786382132033
- UPC_NO786382132033
- ModelGJ64
- Max Allowable Current153 A
- Product TypesAC Motors
- Torque551.8 ft-lbs
- Opposite Drive End Bearing6313-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data