Overview
Mfr description
HD32P1G 1 1/2 HP 3510 RPM 143T 575 V
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage575 V
- Frame Size143T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3510 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency84.0 %
- Motor Poles2
- DescriptionCTE, 1 1/2 HP, 2P, 143T
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight50 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382132323
- UPC_NO786382132323
- ModelGL01
- Max Allowable Current1.6 A
- Product TypesAC Motors
- Torque2.2 ft-lbs
- Opposite Drive End Bearing6203-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data