Overview
Mfr description
HD32P2G 1 1/2 HP 1755 RPM 145T 575 V
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size145T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1755 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency86.5 %
- Motor Poles4
- DescriptionCTE, 1 1/2 HP, 4P, 145T
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight70 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382132330
- UPC_NO786382132330
- ModelGL04
- Max Allowable Current1.6 A
- Product TypesAC Motors
- Torque4.5 ft-lbs
- Opposite Drive End Bearing6203-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data