Motion
HD3P4E
Hostile Duty Premium® Efficiency Motor - 3 hp, 900 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 715 rpm Base
MI ITEM #08036820
MFR #HD3P4E
Price$1,992.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 3 hp, 900 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 715 rpm Base
MI ITEM #08036820
MFR #HD3P4E

Mfr description
HD3P4E 3 HP 870&715 RPM 215T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,992.75/each

Specifications

Dimensions

  • Frame Size
    215T
  • Shaft Diameter
    1.3750 in
  • Weight
    150 lbs

Details

  • Base RPM
    715 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382132149
  • Maximum Speed
    870 rpm
  • Model
    GE93
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382132149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)