Motion
HD7P4E
Hostile Duty Motor - 7-1/2 hp, 900 rpm, 3 ph, 200/400//230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 730 rpm - 880 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036839
MFR #HD7P4E
Price$4,063.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 7-1/2 hp, 900 rpm, 3 ph, 200/400//230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 730 rpm - 880 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036839
MFR #HD7P4E

Mfr description
HD7P4E 7 1/2 HP 880&730 RPM 256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,063.74/each

Specifications

Dimensions

  • Frame Size
    256T
  • Service Factor
    1.15
  • Torque
    44.6 ft-lbs
  • Weight
    250 lbs

Details

  • Base RPM
    730 rpm - 880 rpm
  • Country of Origin
    MEX
  • Description
    CTE, 7 1/2 HP, 8P, 256T
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382132101
  • Max Allowable Current
    11.1 A, 12.9 A, 22.3 A, 25.7 A
  • Maximum Speed
    880 rpm
  • Model
    GB85
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    200/400//230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6209-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382132101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)