Motion
U12P3GC
General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1155 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #08036858
MFR #U12P3GC
List Price$806.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1155 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #08036858
MFR #U12P3GC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$806.17/each for your price

Overview

Mfr description
U12P3GC 1/2 HP 1155 RPM 56C 575 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1155 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    75.5 %
  • Motor Poles
    6
  • Description
    UTE, 1/2 HP, 6P, 56C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382131036
  • UPC_NO
    786382131036
  • Model
    FZ91
  • Max Allowable Current
    0.8 A
  • Product Types
    AC Motors
  • Torque
    2.3 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text